Motion
M21-750-581-WT

BRADY
M21-750-581-WT

Multi-Purpose Vinyl Label - Thermal Transfer
Mi Item #13139014
MFR #M21-750-581-WT
Price$87.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-750-581-WT

Multi-Purpose Vinyl Label - Thermal Transfer
Mi Item #13139014
MFR #M21-750-581-WT

Mfr description
M21-750-581-WT M21 VINYL LABELS 0.75 X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.22/each

Specifications

Dimensions

  • Overall Width
    0.7500 in

Details

  • Color
    Black, White
  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Multi-Purpose Vinyl Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)