Motion
R-EHD-83DT-DS
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
Mi Item #13141200
MFR #R-EHD-83DT-DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
Mi Item #13141200
MFR #R-EHD-83DT-DS

Mfr description
R-EHD-83DT-DS RIGID CASTER EHD 8X3 DURAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mounting Plate Size  
    5-1/2 x 7-1/2 in
  • Overall Height
    10.5000 in
  • Wheel Diameter
    8.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    2500 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Color
    Green Poly on Gray Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Duralast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)