Motion
R-EN2-3DB
Polyurethane Wheel Material, 3.2500 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #13141244
MFR #R-EN2-3DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 3.2500 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #13141244
MFR #R-EN2-3DB

Mfr description
R-EN2-3DB RIGID CASTER DUAL WHL EN2 3-1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    4.4375 in
  • Wheel Diameter
    3.2500 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    1000 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Green Poly On Gray Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Duralast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)