Motion
R-EN-3P
Phenolic Wheel Material, 3.2500 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #13141288
MFR #R-EN-3P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 3.2500 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #13141288
MFR #R-EN-3P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-EN-3P RIGID CASTER EN 3-1/4X2 PLASTEX

Specifications

  • Caster Type
    Rigid
  • Caster Rig Type
    Weldment
  • Wheel Diameter
    3.2500 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    600 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Overall Height
    4.4375 in
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Wheel Color
    Black
  • Wheel Type
    Plastex
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought