Motion
R-ENS-35NYSB
Nylon Wheel Material, 3.5000 in Wheel Diameter, 2.0000 in Face Width, 750 lbs Load Capacity
Mi Item #13141356
MFR #R-ENS-35NYSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 3.5000 in Wheel Diameter, 2.0000 in Face Width, 750 lbs Load Capacity
Mi Item #13141356
MFR #R-ENS-35NYSB

Mfr description
R-ENS-35NYSB RIGID STAINLESS CASTER ENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    4.6875 in
  • Wheel Diameter
    3.5000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    750 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    SS Precision Sealed Ball
  • Wheel Color
    Charcoal Gray
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)