Motion
R-ENS-4WNSB
Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 750 lbs Load Capacity
MI ITEM #13141375
MFR #R-ENS-4WNSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 750 lbs Load Capacity
MI ITEM #13141375
MFR #R-ENS-4WNSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-ENS-4WNSB RIGID STAINLESS CASTER ENS 4

Specifications

  • Caster Type
    Rigid
  • Caster Rig Type
    Weldment
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    SS Precision Sealed Ball
  • Load Capacity
    750 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Overall Height
    5.1250 in
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Color
    Off-White
  • Wheel Type
    White Nylon
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought