Motion
R-ENS-5TEZ
Rubber Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 520 lbs Load Capacity
Mi Item #13141387
MFR #R-ENS-5TEZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 520 lbs Load Capacity
Mi Item #13141387
MFR #R-ENS-5TEZ

Mfr description
R-ENS-5TEZ RIGID STAINLESS CASTER ENS 5X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    6.1875 in
  • Wheel Diameter
    5.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    520 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Gray Tread on White Center
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Versa-Tech
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)