Motion
R-EPSD-63FVT-ZB
Metal Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 10000 lbs Load Capacity
MI ITEM #13141402
MFR #R-EPSD-63FVT-ZB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 10000 lbs Load Capacity
MI ITEM #13141402
MFR #R-EPSD-63FVT-ZB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-EPSD-63FVT-ZB RIGID EPSD 6X3 V-GROOVED

Specifications

  • Caster Type
    Rigid
  • Caster Rig Type
    Weldment
  • Wheel Diameter
    6.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    Tapered Roller
  • Load Capacity
    10000 lbs
  • Mounting Plate Size
  • Max Bolt Hole Spacing
    3-7/8 x 5-3/4 in;5-1/8 x 6-1/4
  • Overall Height
    8.5000 in
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Color
    Clearcoat
  • Wheel Type
    V-Grooved
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text