Motion
R-HS-62EMB-FB
R-HS-62EMB-FB RIGID CASTER HS 6X2 ERGO-T
MI ITEM #13141557
MFR #R-HS-62EMB-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R-HS-62EMB-FB RIGID CASTER HS 6X2 ERGO-T
MI ITEM #13141557
MFR #R-HS-62EMB-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-HS-62EMB-FB RIGID CASTER HS 6X2 ERGO-T

Specifications

  • Caster Rig Type
    Weldment
  • Wheel Bearing Type
    Precision Sealed Ball
  • Mounting Plate Size
  • Overall Height
    7.7500 in
  • Wheel Material
    Polyurethane
  • Wheel Color
    Orange Tread on Alum Center
  • Wheel Type
    Ergo-Tech
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought