Motion
R-WH-4DB70-FB
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 975 lbs Load Capacity
MI ITEM #13141776
MFR #R-WH-4DB70-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 975 lbs Load Capacity
MI ITEM #13141776
MFR #R-WH-4DB70-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 4-1/2 in
  • Overall Height
    5.6250 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    975 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Black Poly on Gray Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Duralast XC

Overview

Mfr description
R-WH-4DB70-FB RIGID WH 4X2 DURALAST XC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought