Motion
R-WH-4SPB-FB
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #13141789
MFR #R-WH-4SPB-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #13141789
MFR #R-WH-4SPB-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-WH-4SPB-FB RIGID CASTER WH 4X2 SOFT-PO

Specifications

  • Caster Type
    Rigid
  • Caster Rig Type
    Weldment
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    600 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    5.6250 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Blue Poly on Gray Center
  • Wheel Type
    Ergo-Glide
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought