Motion
R-WW-4V-BS
Metal Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 550 lbs Load Capacity
MI ITEM #13141923
MFR #R-WW-4V-BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 550 lbs Load Capacity
MI ITEM #13141923
MFR #R-WW-4V-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-WW-4V-BS RIGID CASTER WW 4 X 1-1/2 V-G

Specifications

  • Caster Type
    Rigid
  • Caster Rig Type
    Weldment
  • Wheel Diameter
    4.0000 in
  • Face Width
    1.5000 in
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    550 lbs
  • Mounting Plate Size
  • Max Bolt Hole Spacing
    2-5/8 x 3-5/8 in;3.0000 x 3.0000 in
  • Overall Height
    5.6250 in
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Color
    Black
  • Wheel Type
    V-Grooved
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought