Motion
S-341-E-LCB
Rubber Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 250 lbs Load Capacity
Mi Item #13141983
MFR #S-341-E-LCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 250 lbs Load Capacity
Mi Item #13141983
MFR #S-341-E-LCB

Mfr description
S-341-E-LCB SWIVEL CASTER 300 4X1-1/4 EB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mounting Plate Size  
    2-1/2 x 3-3/4 in
  • Overall Height
    5.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Rig Type
    Cold Forged;Stamped
  • Caster Type
    Swivel
  • Load Capacity
    250 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Journal (Sleave)
  • Wheel Color
    Solid Black
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Ebonite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)