Motion
S-341-WN-LCB
Nylon Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
MI ITEM #13141986
MFR #S-341-WN-LCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
MI ITEM #13141986
MFR #S-341-WN-LCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-341-WN-LCB SWIVEL 300 4X1-1/4 NYLON

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Cold Forged;Stamped
  • Wheel Diameter
    4.0000 in
  • Face Width
    1.2500 in
  • Wheel Bearing Type
    Non-Precision Ball
  • Load Capacity
    325 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Overall Height
    5.0000 in
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Color
    Off White
  • Wheel Type
    White Nylon
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text