Motion
S-524-NF-FRB
S-524-NF-FRB SWIVEL CASTER 52 4X2 POLY-T
MI ITEM #13142009
MFR #S-524-NF-FRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S-524-NF-FRB SWIVEL CASTER 52 4X2 POLY-T
MI ITEM #13142009
MFR #S-524-NF-FRB

Mfr description
S-524-NF-FRB SWIVEL CASTER 52 4X2 POLY-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 4-1/2 in
  • Overall Height
    5.6250 in

Details

  • Caster Rig Type
    Cold Forged;Stamped
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Straight Roller
  • Wheel Color
    Red Tread on White Center
  • Wheel Material
    Polyurethane
  • Wheel Type
    Poly-Tech

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)