Motion
S-524-R-FB
Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 300 lbs Load Capacity
MI ITEM #13142015
MFR #S-524-R-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 300 lbs Load Capacity
MI ITEM #13142015
MFR #S-524-R-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-524-R-FB SWIVEL CASTER 52 4X2 MORT

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Cold Forged;Stamped
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    300 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    5.6250 in
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Color
    Black Rubber on Red Center
  • Wheel Type
    Moldon Rubber
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text