Motion
S-52K-62EMB-FB
S-52K-62EMB-FB SWIVEL 52K 6X2 ERGO-TECH
MI ITEM #13142217
MFR #S-52K-62EMB-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S-52K-62EMB-FB SWIVEL 52K 6X2 ERGO-TECH
MI ITEM #13142217
MFR #S-52K-62EMB-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 4-1/2 in
  • Overall Height
    7.5000 in

Details

  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Orange Tread on Alum Center
  • Wheel Material
    Polyurethane
  • Wheel Type
    Ergo-Tech

Overview

Mfr description
S-52K-62EMB-FB SWIVEL 52K 6X2 ERGO-TECH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought