Motion
S-CH-13MH-4SL-FB
Metal Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 2600 lbs Load Capacity
MI ITEM #13142423
MFR #S-CH-13MH-4SL-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 2600 lbs Load Capacity
MI ITEM #13142423
MFR #S-CH-13MH-4SL-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-CH-13MH-4SL-FB SWIVEL CASTER CH 10 X 3

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    10.0000 in
  • Face Width
    3.0000 in
  • Load Capacity
    2600 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Overall Height
    12.5000 in
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Color
    Crimson Red
  • Wheel Type
    Metal
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought