Motion
S-CH-63DB-FRB
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 2200 lbs Load Capacity
MI ITEM #13142460
MFR #S-CH-63DB-FRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 2200 lbs Load Capacity
MI ITEM #13142460
MFR #S-CH-63DB-FRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Overall Height
    8.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    2200 lbs
  • Product Type
    Plate Casters
  • Wheel Color
    Green Poly on Gray Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Duralast

Overview

Mfr description
S-CH-63DB-FRB SWIVEL CASTER CH 6X3 DURAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought