Motion
S-CH-63MB-4SL
Metal Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
Mi Item #13142496
MFR #S-CH-63MB-4SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
Mi Item #13142496
MFR #S-CH-63MB-4SL

Mfr description
S-CH-63MB-4SL SWIVEL CASTER CH 6 X 3 MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Overall Height
    8.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    2500 lbs
  • Product Type
    Plate Casters
  • Wheel Color
    Crimson Red
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Type
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)