Motion
S-CHS-63SB
Stainless Steel Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 3200 lbs Load Capacity
MI ITEM #13142689
MFR #S-CHS-63SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 3200 lbs Load Capacity
MI ITEM #13142689
MFR #S-CHS-63SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-CHS-63SB SWIVEL CASTER CHS 6X3 STAINLE

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    6.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    SS Precision Sealed Ball
  • Load Capacity
    3200 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Overall Height
    8.0000 in
  • Wheel Material
    Stainless Steel
  • Wheel Material Type
    Stainless Steel
  • Wheel Color
    Stainless
  • Wheel Type
    Stainless Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought