Motion
S-EHD2-12EGB-4SL-2FB

HAMILTON CASTER & MFG.CO.
S-EHD2-12EGB-4SL-2FB

Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 6800 lbs Load Capacity
Mi Item #13142797
MFR #S-EHD2-12EGB-4SL-2FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-EHD2-12EGB-4SL-2FB

Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 6800 lbs Load Capacity
Mi Item #13142797
MFR #S-EHD2-12EGB-4SL-2FB

Mfr description
S-EHD2-12EGB-4SL-2FB SWIVEL EHD2 12X3 ER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mounting Plate Size  
    6-1/8 x 7-1/2 in
  • Overall Height
    14.5000 in
  • Wheel Diameter
    12.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    6800 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Blue Poly On Gray Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Ergo-Glide XT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)