Motion
S-EHD-63NYB-4SL-FB

HAMILTON CASTER & MFG.CO.
S-EHD-63NYB-4SL-FB

Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 5000 lbs Load Capacity
MI ITEM #13142918
MFR #S-EHD-63NYB-4SL-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-EHD-63NYB-4SL-FB

Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 5000 lbs Load Capacity
MI ITEM #13142918
MFR #S-EHD-63NYB-4SL-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mounting Plate Size  
    6-1/8 x 7-1/2 in
  • Overall Height
    8.5000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    5000 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Charcoal Gray
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylast

Overview

Mfr description
S-EHD-63NYB-4SL-FB SWIVEL CASTER EHD 6 X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought