Motion
S-EHS-AGV-4GB95
S-EHS-AGV-4GB95 SWIVEL CASTER AGV EHS 4X
Mi Item #13143080
MFR #S-EHS-AGV-4GB95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S-EHS-AGV-4GB95 SWIVEL CASTER AGV EHS 4X
Mi Item #13143080
MFR #S-EHS-AGV-4GB95

Mfr description
S-EHS-AGV-4GB95 SWIVEL CASTER AGV EHS 4X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Overall Height
    5.6250 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Gray Tread on Black Center
  • Wheel Material
    Polyurethane
  • Wheel Type
    DuraGlide-AGV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)