Motion
S-EPSD-AGV-104GB95

HAMILTON CASTER & MFG.CO.
S-EPSD-AGV-104GB95

Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 4.0000 in Face Width, 5000 lbs Load Capacity
MI ITEM #13143286
MFR #S-EPSD-AGV-104GB95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-EPSD-AGV-104GB95

Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 4.0000 in Face Width, 5000 lbs Load Capacity
MI ITEM #13143286
MFR #S-EPSD-AGV-104GB95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-EPSD-AGV-104GB95 SWIVEL CASTER EPSD AG

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    10.0000 in
  • Face Width
    4.0000 in
  • Number Of Casters
    1
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    5000 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-7/8 x 6-1/4 in
  • Max Bolt Hole Spacing
    5-1/8 x 5-3/4 in
  • Overall Height
    12.5000 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Gray Poly on Black Center
  • Wheel Type
    DuraGlide-AGV
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text