Motion
S-ES-5DH-4SL
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.5000 in Face Width, 1300 lbs Load Capacity
MI ITEM #13143345
MFR #S-ES-5DH-4SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.5000 in Face Width, 1300 lbs Load Capacity
MI ITEM #13143345
MFR #S-ES-5DH-4SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-ES-5DH-4SL SWIVEL CASTER ES 5X2-1/2 DU

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    5.0000 in
  • Face Width
    2.5000 in
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    1300 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Overall Height
    7.2500 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Green Poly on Gray Center
  • Wheel Type
    Duralast
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text