Motion
S-FMK-63HFSB-H4SL-FB

HAMILTON CASTER & MFG.CO.
S-FMK-63HFSB-H4SL-FB

Metal Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width
Mi Item #13143640
MFR #S-FMK-63HFSB-H4SL-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-FMK-63HFSB-H4SL-FB

Metal Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width
Mi Item #13143640
MFR #S-FMK-63HFSB-H4SL-FB

Mfr description
S-FMK-63HFSB-H4SL-FB SWIVEL FMK 6X3 HI-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Overall Height
    7.5000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Kingpinless
  • Caster Type
    Swivel
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    HH SS Precision Shielded Ball
  • Wheel Color
    High Heat Clear
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Type
    Inferno Forged Stl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)