Motion
S-HL-4M-CB
Metal Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 450 lbs Load Capacity
MI ITEM #13143773
MFR #S-HL-4M-CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 450 lbs Load Capacity
MI ITEM #13143773
MFR #S-HL-4M-CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-HL-4M-CB SWIVEL CASTER HL 4X1-1/2 META

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Cold Forged;Stamped
  • Wheel Diameter
    4.0000 in
  • Face Width
    1.5000 in
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    450 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 3.0000 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Overall Height
    5.3750 in
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Color
    Crimson Red
  • Wheel Type
    Metal
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text