Motion
S-HS-6EGB-4SL-FB
S-HS-6EGB-4SL-FB SWIVEL HS 6X2 ERGO-GLID
MI ITEM #13143881
MFR #S-HS-6EGB-4SL-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S-HS-6EGB-4SL-FB SWIVEL HS 6X2 ERGO-GLID
MI ITEM #13143881
MFR #S-HS-6EGB-4SL-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-HS-6EGB-4SL-FB SWIVEL HS 6X2 ERGO-GLID

Specifications

  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Bearing Type
    Precision Sealed Ball
  • Mounting Plate Size
  • Overall Height
    7.7500 in
  • Wheel Material
    Polyurethane
  • Wheel Color
    Blue Poly On Gray Center
  • Wheel Type
    Ergo-Glide XT
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought