Motion
S-MDD-124DT-DHCB
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 4.0000 in Face Width, 8600 lbs Load Capacity
MI ITEM #13144049
MFR #S-MDD-124DT-DHCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 4.0000 in Face Width, 8600 lbs Load Capacity
MI ITEM #13144049
MFR #S-MDD-124DT-DHCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-MDD-124DT-DHCB SWIVEL MDD DUAL 12X4 DU

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    12.0000 in
  • Face Width
    4.0000 in
  • Wheel Bearing Type
    Tapered Roller
  • Load Capacity
    8600 lbs
  • Mounting Plate Size
  • Max Bolt Hole Spacing
    7.0000 x 7.0000 in
  • Overall Height
    15.5000 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Green Poly on Gray Center
  • Wheel Type
    Duralast
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought