Motion
S-MDD-124SYT-4SL-DHCB

HAMILTON CASTER & MFG.CO.
S-MDD-124SYT-4SL-DHCB

Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 4.0000 in Face Width, 10800 lbs Load Capacity
MI ITEM #13144058
MFR #S-MDD-124SYT-4SL-DHCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-MDD-124SYT-4SL-DHCB

Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 4.0000 in Face Width, 10800 lbs Load Capacity
MI ITEM #13144058
MFR #S-MDD-124SYT-4SL-DHCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-MDD-124SYT-4SL-DHCB SWIVEL MDD DUAL 12

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    12.0000 in
  • Face Width
    4.0000 in
  • Wheel Bearing Type
    Tapered Roller
  • Load Capacity
    10800 lbs
  • Mounting Plate Size
  • Max Bolt Hole Spacing
    7.0000 x 7.0000 in
  • Overall Height
    15.5000 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Thick Blue Poly on Gray Center
  • Wheel Type
    Superlast
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought