Motion
S-TG-5P-CB
S-TG-5P-CB SWIVEL CASTER TG 5X2 PLASTEX
MI ITEM #13144475
MFR #S-TG-5P-CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S-TG-5P-CB SWIVEL CASTER TG 5X2 PLASTEX
MI ITEM #13144475
MFR #S-TG-5P-CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-TG-5P-CB SWIVEL CASTER TG 5X2 PLASTEX

Specifications

  • Caster Rig Type
    Cold Forged;Stamped
  • Wheel Bearing Type
    Straight Roller
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    6.5000 in
  • Wheel Material
    Phenolic
  • Wheel Color
    Black
  • Wheel Type
    Plastex
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text