Motion
S-WH-6GB95-4SL-FB

HAMILTON CASTER & MFG.CO.
S-WH-6GB95-4SL-FB

Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1600 lbs Load Capacity
MI ITEM #13144677
MFR #S-WH-6GB95-4SL-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-WH-6GB95-4SL-FB

Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1600 lbs Load Capacity
MI ITEM #13144677
MFR #S-WH-6GB95-4SL-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-WH-6GB95-4SL-FB SWIVEL WH 6X2 DURAGLID

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    6.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    1600 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    7.5000 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Gray Poly On Black Center
  • Wheel Type
    DuraGlide
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text