Overview
Mfr description
S-WH-6V-4SL SWIVEL CASTER WH 6X2 V-GROOV
Specifications
- Caster Rig TypeIntegral Forged Kingpin
- Wheel Bearing TypeStraight Roller
- Mounting Plate Size
- Max Bolt Hole Spacing2-5/8 x 3-5/8 in;3.0000 x 3.0000 in
- Overall Height7.5000 in
- Wheel MaterialMetal
- Wheel ColorCrimson Red
- Wheel TypeV-Grooved
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data