Motion
S-WHS-82EMB-4SL-SZB

HAMILTON CASTER & MFG.CO.
S-WHS-82EMB-4SL-SZB

S-WHS-82EMB-4SL-SZB SWIVEL CASTER WHS 8X
MI ITEM #13144910
MFR #S-WHS-82EMB-4SL-SZB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-WHS-82EMB-4SL-SZB

S-WHS-82EMB-4SL-SZB SWIVEL CASTER WHS 8X
MI ITEM #13144910
MFR #S-WHS-82EMB-4SL-SZB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-WHS-82EMB-4SL-SZB SWIVEL CASTER WHS 8X

Specifications

  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Bearing Type
    SS Precision Sealed Ball
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    9.5000 in
  • Wheel Material
    Polyurethane
  • Wheel Color
    Orange Tread on Alum Center
  • Wheel Type
    Ergo-Tech
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought