Motion
S-ZFFM-83DB70-FB
S-ZFFM-83DB70-FB SWIVEL ZFFM 8X3 DURALAS
MI ITEM #13145007
MFR #S-ZFFM-83DB70-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S-ZFFM-83DB70-FB SWIVEL ZFFM 8X3 DURALAS
MI ITEM #13145007
MFR #S-ZFFM-83DB70-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-ZFFM-83DB70-FB SWIVEL ZFFM 8X3 DURALAS

Specifications

  • Caster Rig Type
    Spinfinity Forged Kingpinless
  • Wheel Bearing Type
    Precision Sealed Ball
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Overall Height
    10.2500 in
  • Wheel Material
    Polyurethane
  • Wheel Color
    Black Poly on Gray Center
  • Wheel Type
    Duralast XC
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought