Overview
Mfr description
BC2-0098 CYLINDRICAL ROLLER BRG
- High to very high radial load carrying capacity Low friction Long service life
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialBearing steel
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data