Overview
Mfr description
BC4-0097 WORKROLL ASSEMBLIES
- Exceptional high radial load carrying capacity Low friction and long service life Low cross-sectional height Accommodate axial displacement in both directions Separable and interchangeable components
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialBearing steel
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data