Motion
BC4-0118

SKF
BC4-0118

Cylindrical Roller Bearings - 170 mm ID, 230 mm OD, 160 mm Width
MI ITEM #13195026
MFR #BC4-0118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC4-0118

Cylindrical Roller Bearings - 170 mm ID, 230 mm OD, 160 mm Width
MI ITEM #13195026
MFR #BC4-0118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BC4-0118 WORKROLL ASSEMBLIES
  • Exceptional high radial load carrying capacity Low friction and long service life Low cross-sectional height Accommodate axial displacement in both directions Separable and interchangeable components

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought