Specifications
Dimensions
- Bore Diameter5.9060 in
- Outside Diameter7.6690 in
- Overall Width7.6690 in
Details
- Finish CoatingWithout
- MaterialBearing steel
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)