Motion
LBC4-0111

SKF
LBC4-0111

Crossed Roller Bearing - Straight, 6.5000 in ID, 7.1250 in OD, 6.6250 in Width
Mi Item #13198765
MFR #LBC4-0111
Price$2,161.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LBC4-0111

Crossed Roller Bearing - Straight, 6.5000 in ID, 7.1250 in OD, 6.6250 in Width
Mi Item #13198765
MFR #LBC4-0111

Mfr description
LBC4-0111 WORKROLL ASSEMBLIES
  • Enable full interchangeability of inner rings Can be combined with an outer ring with a roller and cage assembly Accommodate axial displacement in both directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,161.81/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Outside Diameter  
    7.1250 in
  • Overall Width  
    6.6250 in

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Without
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)