Motion
LBC4-0118

SKF
LBC4-0118

Cylindrical Roller Bearings - 170 mm ID, 185.5 mm OD, 80 mm Width
MI ITEM #13198766
MFR #LBC4-0118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LBC4-0118

Cylindrical Roller Bearings - 170 mm ID, 185.5 mm OD, 80 mm Width
MI ITEM #13198766
MFR #LBC4-0118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LBC4-0118 WORKROLL ASSEMBLIES
  • Enable full interchangeability of inner rings Can be combined with an outer ring with a roller and cage assembly Accommodate axial displacement in both directions

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing steel
  • Finish Coating
    Without
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought