1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
N 1010 KPHA/SP
Cylindrical Roller Bearing, super precision - Tapered 1:12, 50 mm ID, 80 mm OD, 16 mm Width
MI ITEM #
13198986
MFR #
N 1010 KPHA/SP
List Price
$2,035.96
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF N 1010 KPHA/SP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
N 1010 KPHA/SP
Cylindrical Roller Bearing, super precision - Tapered 1:12, 50 mm ID, 80 mm OD, 16 mm Width
MI ITEM #
13198986
MFR #
N 1010 KPHA/SP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,035.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
N 1010 KPHA/SP OTHER PRECISION BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
50 mm
Outside Diameter
80 mm
Overall Width
16 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought