Motion
N 1013 KPHA/SPVR522

SKF
N 1013 KPHA/SPVR522

Cylindrical Roller Bearing - Tapered, 65 mm ID, 100 mm OD, 18 mm Width
Mi Item #13198989
MFR #N 1013 KPHA/SPVR522
Price$1,155.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1013 KPHA/SPVR522

Cylindrical Roller Bearing - Tapered, 65 mm ID, 100 mm OD, 18 mm Width
Mi Item #13198989
MFR #N 1013 KPHA/SPVR522

Mfr description
N 1013 KPHA/SPVR522 CYLINDRICAL ROLLER B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.26/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)