Motion
N 1014 KPHA/SPVR592

SKF
N 1014 KPHA/SPVR592

Cylindrical roller bearings, single row, super-precision - Tapered, 70 mm ID, 110 mm OD, 20 mm Width
Mi Item #13198991
MFR #N 1014 KPHA/SPVR592
Price$1,943.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1014 KPHA/SPVR592

Cylindrical roller bearings, single row, super-precision - Tapered, 70 mm ID, 110 mm OD, 20 mm Width
Mi Item #13198991
MFR #N 1014 KPHA/SPVR592

Mfr description
N 1014 KPHA/SPVR592 ABEC-7 PRECISION BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,943.77/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)