Motion
N 1016 KPHA/SP

SKF
N 1016 KPHA/SP

Cylindrical roller bearings, single row, super-precision - Tapered 1:12, 80 mm ID, 125 mm OD, 22 mm Width
Mi Item #13198993
MFR #N 1016 KPHA/SP
Price$1,752.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1016 KPHA/SP

Cylindrical roller bearings, single row, super-precision - Tapered 1:12, 80 mm ID, 125 mm OD, 22 mm Width
Mi Item #13198993
MFR #N 1016 KPHA/SP

Mfr description
N 1016 KPHA/SP ABEC-7 PRECISION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,752.50/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)