Motion
N 1018 KTN9/SP

SKF
N 1018 KTN9/SP

Cylindrical Roller Bearing, super precision - Tapered 1:12, 90 mm ID, 140 mm OD, 24 mm Width
MI ITEM #13198997
MFR #N 1018 KTN9/SP
Price$1,793.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1018 KTN9/SP

Cylindrical Roller Bearing, super precision - Tapered 1:12, 90 mm ID, 140 mm OD, 24 mm Width
MI ITEM #13198997
MFR #N 1018 KTN9/SP

Mfr description
N 1018 KTN9/SP OTHER PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,793.61/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)