Motion
N 1022 KTN9/SPVR522

SKF
N 1022 KTN9/SPVR522

Cylindrical Roller Bearing, super precision - Tapered 1:12, 110 mm ID, 170 mm OD, 28 mm Width
Mi Item #13198998
MFR #N 1022 KTN9/SPVR522
Price$2,180.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1022 KTN9/SPVR522

Cylindrical Roller Bearing, super precision - Tapered 1:12, 110 mm ID, 170 mm OD, 28 mm Width
Mi Item #13198998
MFR #N 1022 KTN9/SPVR522

Mfr description
N 1022 KTN9/SPVR522 OTHER PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,180.64/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)