Motion
N 312 ECJ/C3

SKF
N 312 ECJ/C3

Crossed Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
Mi Item #13199004
MFR #N 312 ECJ/C3
Price$788.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 312 ECJ/C3

Crossed Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
Mi Item #13199004
MFR #N 312 ECJ/C3

Mfr description
N 312 ECJ/C3 CYLINDRICAL ROLLER BRG
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.76/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)