Overview
Mfr description
NCF 2960 CV/C3 CYLINDRICAL RB +420MM LSB
- Very high radial load carrying capacity High radial stiffness Long service life Locate the shaft axially in one direction
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data